Shop All Screwdriver Sets
Wera
Screwdriver Set, Torx(R), 5 Pc
Mfr # 05345257001
Zoro # G2366016
product price: $16.19
/ea
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star, Torx(R)
- Tip Size T8,T10,T15,T20,T25
- Handle Material Multicomponent
- Handle Design Ergonomic
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345257001
- Zoro # G2366016
- UPC # 4013288147172
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | T8,T10,T15,T20,T25 |
Details
Item | Screwdriver Set |
Tip Style Group | Star, Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Shank Shape | Round |
Includes | Torx(R) T8 x 2 1/2 in, T10 x 3 in, T15 x 3 in, T20 x 4 in, T25 x 4 in |
Shank Material | Steel |
Tip Style | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Plastic and Elastomer |
Description
Screwdriver Set, T8,T10,T15,T20,T25, Torx(R), Number of Pieces 5, Includes Torx(R) T8 x 2 1/2 in, T10 x 3 in, T15 x 3 in, T20 x 4 in, T25 x 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Auto Adjusting Water Pump Pliers, 10 (85 01 250 SBA)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- OSG End Mill, Cobalt, 13/16, 2 FL, SGL Sq End, CC (5202400)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- WERA Precision Screwdriver Set, Torx(R), 6 pcs (05345277001)
- WERA Screwdriver Set, Torx(R), 5 Pc (05345220001)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- WERA Screwdriver Set, Torx(R), 6 Pc (05028062001)
- WERA Screwdriver Set, Slotted, 5 Pc (05346302001)
- POWERBUILT 5 Pc Screwdriver Set (DB) (646181)
- Wera Screwdriver Sets