Shop All Screwdriver Sets
Wera
Screwdriver Set, Slotted/Phillips, 6 Pc
Mfr # 5345249051
Zoro # G2875022
product price: $27.25
/ea
Sold in multiples of 6 for $163.50
$163.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size Phillips #1,#2 and 34 Slotted Sizes
- Handle Material Multicomponent
- Handle Design Ergonomic
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5345249051
- Zoro # G2875022
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | Phillips #1,#2 and 34 Slotted Sizes |
Details
Item | Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 6 |
Shank Material | Steel |
Includes | #2 x 4 in, 1/8 in x 3 in, 5/32 in x 4 in, 7/32 in x 5 in, Keystone Slotted 1/4 in x 6 in, Phillips #1 x 3 in |
Finish | Chrome |
Shank Shape | Round |
Tether Capable | Tether Capable |
Tip Style | Assorted |
Tether Style | Tether Capable |
Material | Plastic and Elastomer |
Description
Screwdriver Set, Phillips #1,#2 and 34 Slotted Sizes, Assorted, Number of Pieces 6, Includes #2 x 4 in, 1/8 in x 3 in, 5/32 in x 4 in, 7/32 in x 5 in, Keystone Slotted 1/4 in x 6 in, Phillips #1 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- WESTWARD Moil Point Chisel, 1.250 In., 11 In., Round (4MHD5)
- DAYTON Eyeshield Bracket, Right Hand (962518800)
- WERA Precision Screwdriver Set, Torx(R), 6 pcs (05345277001)
- WERA Screwdriver Set, Torx(R), 6 Pc (05028062001)
- WERA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (05347777001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs, Square (05347778001)
- WERA Screwdriver Set, Slotted, 5 Pc (05346302001)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- Wera Screwdrivers and Nutdrivers