Shop All Screwdriver Sets
Wera
Screwdriver Set, Slotted/Phillips, 5 Pc
Mfr # 05345248001
Zoro # G1967217
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size Phillips #1,#2 and 3 Slotted Sizes
- Handle Material Multicomponent
- Handle Design Ergonomic
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345248001
- Zoro # G1967217
- UPC # 4013288146953
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | Phillips #1,#2 and 3 Slotted Sizes |
Details
Item | Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Finish | Chrome |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | Keystone Slotted 1/4 in x 6 in, 1/8 in x 3 in, 5/32 in x 4 in, Phillips #1 x 3 in, #2 x 4 in |
Shank Shape | Round |
Shank Material | Steel |
Tip Style | Assorted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Plastic and Elastomer |
Description
This Wera 05345248001 Screwdriver Set is the ideal choice for repairing and maintaining electronic equipment. It comes with a selection of 5 professional-quality screwdrivers that are essential for your project. This is a set of slotted and Phillips screwdrivers in 3 different sizes - #1, #2 and #3. The handle design features an ergonomic design that provides a comfortable grip even during extended use. Each tool is made from multicomponent steel, which offers high resistance to bending and breaking while still remaining lightweight. They have chrome finish, which makes them corrosion resistant. If you want a high quality screwdriver set to tackle various projects, then the Wera 05345248001 Screwdriver Set will be an excellent choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1.125"L, Steel (GN5C10004P7--21)
- MASTERCOOL 3/16", 1/4", 5/16", 3/8", 1/2" Drive Flare/Double Flaring Adapter Set, 37 Deg, 11 pcs (71098)
- RIDGID Pipe Threader Oiler, 1 gal (418)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs, Square (05347778001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- WERA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (05345275001)
- WERA Security Screwdriver Set, Torx(R), 6 Pc (05138250001)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Rev Set, Aluminum, 8 pcs (57-0655)
- Wera Screwdrivers and Nutdrivers