Shop All Screwdriver Sets
Wera
Screwdriver Set, Slotted, 5 Pc
Mfr # 05346302001
Zoro # G3315159
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Number of Pieces 5
- Includes Keystone Slotted 3/16 in x 3 in , 1/4 in x 1-1/2 in , 1/4 in x 4 in , 5/16 in x 6 in , 7/16 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05346302001
- Zoro # G3315159
- Country of Origin Czechia
- Category Screwdriver Sets
Details
Item | Screwdriver Set |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Includes | Keystone Slotted 3/16 in x 3 in , 1/4 in x 1-1/2 in , 1/4 in x 4 in , 5/16 in x 6 in , 7/16 in x 4 in |
Finish | Nickel Plated |
Tether Capable | Not Tether Capable |
Shank Shape | Round |
Shank Material | Steel |
Tip Style | Slotted |
Tether Style | Not Tether Capable |
Description
Screwdriver Set, Slotted, Number of Pieces 5, Includes Keystone Slotted 3/16 in x 3 in , 1/4 in x 1-1/2 in , 1/4 in x 4 in , 5/16 in x 6 in , 7/16 in x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Deluxe Micrometer (MCRDLX)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52100)
- WERA Demo Screwdriver Set, Slotted/Phillips, 6 pcs (05018282001)
- WERA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (05345275001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05105650001)
- WERA Screwdriver Set, Torx(R), 5 Pc (05345220001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- TENG TOOLS 6 Piece Mini Screwdriver Set w/stand / Holder (MDM706)
- Wera Screwdrivers and Nutdrivers