Shop All Screwdrivers
Wera
Screwdriver Set, Metric, SAE, Torx
Mfr # 05057473001
Zoro # G810059424
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric, SAE, Torx
- Tip Size #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, T10, T15, T20, T25, T30, T40
- Overall Length 150 mm
- Includes (120) Hook and Loop Fastener Strip, (16) Socket Bits
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05057473001
- Zoro # G810059424
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, T10, T15, T20, T25, T30, T40 |
Overall Length | 150 mm |
Drive Size | 1/4 in |
Sizes Included | #2 x 89 mm, #3 x 89 mm, 1 x 5.5 x 89 mm, 1/4 in x 45 mm, 1/4 in x 89 mm, 1/8 in x 89 mm, 3/16 in x 89 mm, 5/32 in x 89 mm, 7/32 in x 89 mm, PH 2 x 89 mm, PH 3 x 89 mm, TX 10 x 89 mm, TX 15 x 89 mm, TX 20 x 89 mm, TX 25 x 89 mm, TX 30 x 89 mm, TX 40 x 89 mm |
Details
Item | Screwdriver Set |
Measurement Type | Metric, SAE, Torx |
Includes | (120) Hook and Loop Fastener Strip, (16) Socket Bits |
Tip Style | Hex, Phillips, Slotted, Square, Torx |
Number of Pieces | 17 |
Ratcheting | Yes |
Handle Type | Ergonomic |
Number of Bits | 16 |
Number of Tips | 5 |
For Screw Type | Hex, Phillips, Slotted, Square, Torx |
Description
Screwdriver Set, Tip Size #2, #3, 1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, T10, T15, T20, T25, T30, T40, Tip Style Hex, Phillips, Slotted, Square, Torx, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F833)
- URREA Curved tip pry bar 12" (BLC12)
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- OTC Slide Hammer (5028)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WERA Screwdriver 9/64 in Round (5110002001)
- WERA Screwdriver 1/4 in Round (5008060001)
- WERA Screwdriver #4 Round (5117687001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA General Purpose Torx Screwdriver T9 Round (05118185001)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- Wera Screwdrivers