Shop All Screwdrivers
Wera
Screwdriver Set, Metric, SAE, Torx
Mfr # 05018110001
Zoro # G210059420
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, 0.8, 1, 1.2, 3, 4, 5, 6, T15, T20, T25, T30, T40
- Measurement Type Metric, SAE, Torx
- Overall Length 195 mm
- Includes (120) Hook and Loop Fastener Strip, (18) Socket Bits
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05018110001
- Zoro # G210059420
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1, #2, 0.8, 1, 1.2, 3, 4, 5, 6, T15, T20, T25, T30, T40 |
Overall Length | 195 mm |
Drive Size | 1/4 in |
Sizes Included | 0.8 x 4 x 70 mm, 1 x 5.5 x 70 mm, 1.2 x 6.5 x 70 mm, 1/4 in x 163.5 mm, 3 x 70 mm, 4 x 70 mm, 5 x 70 mm, 6 x 70 mm, PH 1 x 70 mm, PH 2 x 70 mm, PH 3 x 70 mm, PZ 1 x 70 mm, PZ 2 x 70 mm, PZ 3 x 70 mm, TX 15 x 70 mm, TX 20 x 70 mm, TX 25 x 70 mm, TX 30 x 70 mm, TX 40 x 70 mm |
Details
Item | Screwdriver Set |
Measurement Type | Metric, SAE, Torx |
Includes | (120) Hook and Loop Fastener Strip, (18) Socket Bits |
Handle Type | Kraftform |
Tip Style | Hex, Phillips, Pozidriv, Slotted, Torx |
Number of Pieces | 19 |
Number of Tips | 5 |
Number of Bits | 18 |
For Screw Type | Hex, Phillips, Pozidrive, Slotted, Torx |
Description
Screwdriver Set, Tip Size #1, #2, 0.8, 1, 1.2, 3, 4, 5, 6, T15, T20, T25, T30, T40, Tip Style Hex, Phillips, Pozidriv, Slotted, Torx, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- IRWIN Unibit Cobalt Step Drill, #3 (VGP10233CB)
- TEST PRODUCTS INTL Caliper Electronic Digital, 0-6" (3C301)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- WERA Screwdriver T20 Round (05028010001)
- WERA Phillips Screwdriver, #2 (05008851001)
- WERA Precision Screwdriver 1.5mm Round (05118002001)
- WERA Screwdriver 1/8 in Round (5110001001)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- Wera Screwdrivers