Shop All Screwdriver Sets
Wera
Screwdriver Set
Mfr # 05300063001
Zoro # G809440172
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0
- Number of Pieces 3
- Includes #0 JCIS x 40 mm (Phillips PH), 1 IPR x 44 mm (IPR Micro), m x 40 mm (Microstix)
- Tip Style Phillips
- Sizes Included #0 JCIS x 40 mm (Phillips PH), 1 IPR x 44 mm (IPR Micro), m x 40 mm (Microstix)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05300063001
- Zoro # G809440172
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | #0 |
Sizes Included | #0 JCIS x 40 mm (Phillips PH), 1 IPR x 44 mm (IPR Micro), m x 40 mm (Microstix) |
Details
Item | Screwdriver Set |
Number of Pieces | 3 |
Includes | #0 JCIS x 40 mm (Phillips PH), 1 IPR x 44 mm (IPR Micro), m x 40 mm (Microstix) |
Tip Style | Phillips |
Measurement Type | Metric |
Container Type | Pouch |
Description
Screwdriver Set, #0, Phillips, Number of Pieces 3, Measurement Type Metric, Includes #0 JCIS x 40 mm (Phillips PH), 1 IPR x 44 mm (IPR Micro), m x 40 mm (Microstix)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Scribe/Magnet Carbide (88-CM)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Shallow (CMMT43504)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- GREAT NECK Brad Driver Magnetic (BD1)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- WERA Screwdriver Set, Torx(R), 5 Pc (05345220001)
- WERA Demo Screwdriver Set, Slotted/Phillips, 6 pcs (05018282001)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCF)
- Wera Screwdriver Sets