Shop All Screwdrivers
Wera
Screwdriver 9/64 in Round
Mfr # 5110002001
Zoro # G2352427
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 5 in
- Overall Length 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5110002001
- Zoro # G2352427
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 9/64 in |
Shank Length | 5 in |
Overall Length | 8 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tip Style | Keystone Slotted |
Tether Capable | Tether Capable |
Finish | Matte Nickel with Lasertip |
Shank Material | Steel |
Shank Shape | Round |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 9/64 in, Keystone Slotted, Overall Length 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- WERA Screwdriver 1/8 in Round (5110001001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA ESD-Safe Precision Slotted Screwdriver 5/32 in Round (05030107001)
- WERA Precision Screwdriver 0.035 in Round (05345285001)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- WERA Precision Screwdriver 0.028 in Round (05345284001)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- Wera Screwdrivers and Nutdrivers