Shop All Screwdrivers
Wera
Screwdriver 5/32 in Round
Mfr # 5110005001
Zoro # G3124965
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 5110005001
- Zoro # G3124965
- UPC # 4013288124029
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 6 in |
Overall Length | 9 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Keystone Slotted |
Shank Shape | Round |
Nonsparking | No |
Shank Material | Steel |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Finish | Matte Nickel with Lasertip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 5/32 in, Keystone Slotted, Overall Length 9 13/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330159)
- SWANSON TOOL Cross Check Level (CCL001)
- DEWALT Aviation Snip, Straight, 10 in, Forged steel (DWHT14675)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- WERA Screwdriver 1/4 in Round (5340330001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006135001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Screwdriver T20 Round (05028010001)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- WERA Screwdriver T6 Round (05028001001)
- GREENLEE Insulated Slotted Screwdriver 3/8 in Round (0153-17-INS)
- Wera Screwdrivers