Shop All Screwdrivers
Wera
Screwdriver 5/32 in Round
Mfr # 5110004001
Zoro # G0601851
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 5110004001
- Zoro # G0601851
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
ESD Safe | No |
Finish | Matte Nickel with Lasertip |
Tip Style | Keystone Slotted |
Shank Shape | Round |
Tether Capable | Tether Capable |
Insulated | No |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5/32 in, Keystone Slotted, Overall Length 8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-1/2" x 2" (HML.3-1/2)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25459)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- WERA Screwdriver 3/32 in Round (5008007001)
- WERA Screwdriver 3/32 in Round (5110000001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (55041)
- Wera Screwdrivers