Shop All Screwdrivers
Wera
Screwdriver 5/32 in Round
Mfr # 5008027001
Zoro # G2186694
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 12 in
- Overall Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 5008027001
- Zoro # G2186694
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 12 in |
Overall Length | 15 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Finish | Matte Nickel with Lasertip |
Shank Shape | Round |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
The Wera 5008027001 Screwdriver Slotted 5/32" 12 in Round is the perfect tool for tightening and loosening screws. With a matte nickel finish, this screwdriver features a lasertip to provide an accurate point of contact with the fastener. The ergonomic handle has an antiroll design that prevents it from rolling off surfaces. It also has a slotted tip that measures 5/32 in. in size and has a length of 12 in. A steel shank material ensures the screwdriver is strong enough to get the job done, while its round shape provides excellent torque when turning fasteners. The Wera 5008027001 Screwdriver Slotted 5/32" 12 in Round is an excellent choice for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WERA General Purpose Torx Screwdriver T25 Round (05028053001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- Wera Screwdrivers