Shop All Screwdrivers
Wera
Screwdriver 5/32 in Round
Mfr # 05110006001
Zoro # G5163541
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/32 in
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05110006001
- Zoro # G5163541
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 8 in |
Overall Length | 12 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Insulated | No |
ESD Safe | No |
Nonsparking | No |
Finish | Chrome with Lasertip |
Tip Style | Keystone Slotted |
Tether Capable | Tether Capable |
Shank Shape | Round |
Material | Plastic/Rubber |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5/32 in, Keystone Slotted, Overall Length 12 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 3-1/16" x 1" (HCS.3-1/16)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- CAPRI TOOLS 10 mm Sliding T-Handle Hex Wrench (CP13080M10)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- WERA Precision Screwdriver #00 Round (05118020001)
- WERA Screwdriver Set, Metric, SAE, Torx (05057473001)
- WERA Precision Screwdriver 1.5mm Round (05118002001)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- Wera Screwdrivers and Nutdrivers