Shop All Screwdrivers
Wera
Screwdriver #4 Round
Mfr # 05008740001
Zoro # G2268725
product price: $16.49
/ea
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #4
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05008740001
- Zoro # G2268725
- UPC # 4013288123565
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 8 in |
Overall Length | 12 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
ESD Safe | No |
Shank Material | Steel |
Finish | Matte Nickel with Lasertip |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Phillips |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #4, Phillips, Overall Length 12 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X20)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- BOJO TOOLS 1/2"-3/8" Wrench/Socket Insert (WI-1/2-3/8-XNGL)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- WERA Screwdriver T9 Round (05028004001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- WERA Screwdriver T8 Round (05028003001)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- MILWAUKEE TOOL #1 Square - 3" Cushion Grip Screwdriver (48-22-2851)
- Wera Screwdrivers and Nutdrivers