Shop All Screwdrivers
Wera
Screwdriver 3/32 in Round
Mfr # 5110000001
Zoro # G0443791
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5110000001
- Zoro # G0443791
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 3/8 in |
Overall Length | 5 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tether Capable | Tether Capable |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Matte Nickel with Lasertip |
ESD Safe | No |
Tip Style | Keystone Slotted |
Shank Shape | Round |
Shank Material | Steel |
Nonsparking | No |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/32 in, Keystone Slotted, Overall Length 5 1/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18266)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- WERA Screwdriver 1/4 in Round (5008060001)
- WERA Screwdriver 5/32 in Round (5110004001)
- WERA Screwdriver 1/4 in Round (5008055001)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- POWERBUILT #2 X 4" Phillips Screwdriver (DB) (646164)
- Wera Screwdrivers