Shop All Screwdrivers
Wera
Screwdriver 3/32 in Round
Mfr # 5008007001
Zoro # G1293887
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5008007001
- Zoro # G1293887
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 3 in |
Overall Length | 5 11/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Finish | Matte Nickel with Lasertip |
Tether Capable | Tether Capable |
Nonsparking | No |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Insulated | No |
Shank Shape | Round |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/32 in, Keystone Slotted, Overall Length 5 11/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35008X)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- WERA Screwdriver 3/32 in Round (5110000001)
- WERA Screwdriver 1/4 in Round (5008060001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- WERA Screwdriver T20 Round (05028010001)
- WERA Screwdriver 9/64 in Round (5110002001)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- Wera Screwdrivers and Nutdrivers