Shop All Screwdrivers
Wera
Screwdriver #3 Round
Mfr # 05009320001
Zoro # G2534183
Sold in multiples of 5 for $86.95
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #3
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05009320001
- Zoro # G2534183
- UPC # 4013288123626
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/16 in |
Details
Item | Screwdriver |
Tip Style Group | Pozidriv(R) |
Screwdriver Tip Style | Pozidriv(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
ESD Safe | No |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Shank Shape | Round |
Finish | Matte Nickel with Lasertip |
Tip Style | Pozidriv(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #3, Pozidriv(R), Overall Length 10 3/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SKT TRUCK BRAKE CAGE BOLT (LI49000)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP)
- JOHNSON LEVEL & TOOL Framing Square, 24 x2 in, 1/8 to 1/16 Grad (CS9)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (44907)
- WERA Screwdriver TR9 Round (05028033001)
- WERA Precision Screwdriver 1.5mm Round (05118002001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA Demolition Screwdriver #3 Hex with Hex Bolster (05017015001)
- WERA Screwdriver T9 Round (05028004001)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- Wera Screwdrivers