Shop All Screwdrivers
Wera
Screwdriver #3 Round
Mfr # 05008735001
Zoro # G2430461
product price: $12.15
/ea
Sold in multiples of 5 for $60.75
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05008735001
- Zoro # G2430461
- UPC # 4013288123558
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 10 3/16 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Phillips |
Shank Shape | Round |
Finish | Matte Nickel with Lasertip |
Shank Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
If you work with small screws, the Wera 05008735001 Screwdriver Phillips #3 6" Round is a must-have. It will allow you to get into tight spaces and reach difficult spots with ease. This round handle screwdriver has an ergonomic design that makes it comfortable to use for long periods of time. The antiroll handle design helps prevent the tool from rolling off surfaces. The 10 3/16 in. length of this screwdriver gives you good leverage when driving or removing screws. It also has a 6 in shank length, which provides more torque than standard tools have to offer. This round handle screwdriver from Wera is a dependable tool that can get any job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket Dark Molly Steel (KTI-35142)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- DRILL AMERICA 1-1/8"-18 Carbon Steel Hex Die (DWTSH1-1/8-18)
- WERA General Purpose Torx Screwdriver T9 Round (05028049001)
- WERA Phillips Screwdriver, #3 (05008852001)
- WERA Screwdriver 5/32 in Round (5110005001)
- WERA ESD-Safe Precision Slotted Screwdriver 5/32 in Round (05030107001)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- Wera Screwdrivers and Nutdrivers