Shop All Screwdrivers
Wera
Screwdriver #2 Round
Mfr # 5117684001
Zoro # G2882862
product price: $7.85
/ea
Sold in multiples of 5 for $39.25
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5117684001
- Zoro # G2882862
- UPC # 4013288124135
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Finish | Chrome |
Tip Style | Robertson Square Recess |
Shank Material | Steel |
ESD Safe | No |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #2, Robertson Square Recess, Overall Length 8 1/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16 (C70027)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- WERA General Purpose Torx Screwdriver T25 Round (05028053001)
- WERA Ratchet Screwdirver, Metric, SAE (05023460001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- WERA Screwdriver #2 Round (5008720001)
- CRESCENT SCREWDRIVER PHIL #1X3"" (CP13)
- Wera Screwdrivers