Shop All Screwdrivers
Wera
Screwdriver #2 Round
Mfr # 05008730001
Zoro # G5163584
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05008730001
- Zoro # G5163584
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 12 in |
Overall Length | 16 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Insulated | No |
Shank Material | Steel |
Tip Style | Phillips |
Finish | Chrome with Lasertip |
Nonsparking | No |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Tether Capable | Tether Capable |
Material | Plastic/Rubber |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- WERA Demolition Screwdriver 3/8 in Hex with Hex Bolster (05018270001)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- WERA Insulated Slotted Screwdriver 1/4 in Round (05006125001)
- WERA Screwdriver T9 Round (05028004001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6100)
- Wera Screwdrivers and Nutdrivers