Shop All Screwdrivers
Wera
Screwdriver #2 Hex with Hex Bolster
Mfr # 05009342001
Zoro # G5191891
original price:
$15.63
6% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05009342001
- Zoro # G5191891
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 7 in |
Details
Item | Screwdriver |
Tip Style Group | Pozidriv(R) |
Screwdriver Tip Style | Pozidriv(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Insulated | No |
Tether Capable | Tether Capable |
Finish | Chrome with Lasertip |
Nonsparking | No |
Shank Material | Steel |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Hex with Hex Bolster |
Tip Style | Pozidriv(R) |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Pozidriv(R), Overall Length 7 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- WERA Screwdriver T10 Round (05028005001)
- WERA Precision Screwdriver 0.9mm Round (05118062001)
- WERA Demolition Screwdriver 9/64 in Hex with Hex Bolster (05018260001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Round S (9128)
- Wera Screwdrivers