Shop All Screwdrivers
Wera
Screwdriver 1/8 in Round
Mfr # 5110001001
Zoro # G1049885
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 3 1/8 in
- Overall Length 6 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5110001001
- Zoro # G1049885
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 1/8 in |
Overall Length | 6 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tip Style | Keystone Slotted |
Finish | Matte Nickel with Lasertip |
Shank Shape | Round |
Shank Material | Steel |
Tether Capable | Tether Capable |
Material | Multi-component |
Tether Style | Tether Capable |
Description
If you are looking for a screwdriver that has the strength and durability to stand up to heavy-duty use, this Wera 5110001001 Screwdriver Slotted 1/8" 3 1/8 in Round is the tool for you. This 6 5/16 in. long screwdriver has a matte nickel finish with lasertip technology. The ergonomic handle design prevents it from rolling off surfaces while its antiroll feature ensures safe storage. It also features an oval shape that provides excellent grip and comfort when using it. With its round shank made of steel, this keystone slotted tip is resistant to corrosion and can withstand high torque applications. Made by Wera, one of the most trusted brands in hand tools, this slotted screwdriver will meet all your needs on the job site or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE FORMERLY URETHANE SUPPLY CO Reinforcing Wire Mesh 10Pk (2045-10)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- CST/BERGER Locator, Magnetic (19-550)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA Screwdriver 9/64 in Round (5110002001)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- WERA Screwdriver #2 Round (05031444001)
- WERA Screwdriver 1/2 in Round (5110105001)
- KNIPEX Insulated Precision Slotted Screwdriver 3/64 in Round (9T 89935)
- Wera Screwdrivers