Shop All Screwdrivers
Wera
Screwdriver 1/4 in Round
Mfr # 5340330001
Zoro # G3325646
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5340330001
- Zoro # G3325646
- UPC # 4013288130501
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nonsparking | No |
Finish | Matte Nickel with Lasertip |
Insulated | No |
ESD Safe | No |
Shank Shape | Round |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Wera 5340330001 Screwdriver Slotted 1/4" 6" Round is the perfect tool for all your precision work. The matte nickel with lasertip finish provides a firm grip, while the ergonomic handle makes this screwdriver comfortable to use. This slotted screwdriver has a keystone tip that allows you to access hard-to-reach places. It has a round shank made of steel and an overall length of 10 in. The Wera 5340330001 Screwdriver Slotted 1/4" 6" Round is the perfect tool for all your precision work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- CHANNELLOCK 6" Diagonal Cutters, Flush Cut, Ergonomic (336)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- WERA Screwdriver 5/32 in Round (5110005001)
- WERA Screwdriver #2 Round (05031444001)
- WERA Screwdriver 1/8 in Round (5110001001)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- WERA Screwdriver #2 Round (5117684001)
- WERA General Purpose Torx Screwdriver T25 Round (05028053001)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- Wera Screwdrivers