Shop All Screwdrivers
Wera
Screwdriver 1/4 in Round
Mfr # 5110010001
Zoro # G1651982
product price: $11.35
/ea
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 6 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5110010001
- Zoro # G1651982
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tether Capable | Tether Capable |
Finish | Matte Nickel with Lasertip |
Shank Shape | Round |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Knob, Extension 1/4 - 20 x 3/8 In (962581600)
- MITUTOYO Parts 167-158 18" (167-158)
- ZORO SELECT 19/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002969)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WERA Phillips Screwdriver, #3 (05008852001)
- WERA Screwdriver #2 Round (5117684001)
- WERA General Purpose Torx Screwdriver T15 Round (05028051001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA Precision Screwdriver 2.5mm Round (05118008001)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- Wera Screwdrivers