Shop All Screwdrivers
Wera
Screwdriver 1/4 in Round
Mfr # 5008055001
Zoro # G0846955
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 5008055001
- Zoro # G0846955
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 9 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Nonsparking | No |
Shank Shape | Round |
Finish | Matte Nickel with Lasertip |
Insulated | No |
Tip Style | Keystone Slotted |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Tether Capable | Tether Capable |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 9 3/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- TEKTON 3/8 Inch Drive x M10 Triple Square Bit Socket (SHB18210)
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA Screwdriver 5/32 in Round (5110004001)
- WERA Screwdriver 3/32 in Round (5110000001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- WERA Screwdriver T6 Round (05028001001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- Wera Screwdrivers and Nutdrivers