Shop All Screwdrivers
Wera
Screwdriver 1/4 in Round
Mfr # 05110008001
Zoro # G5163566
original price:
$9.59
6% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4 in
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05110008001
- Zoro # G5163566
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 8 in |
Overall Length | 12 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Finish | Chrome with Lasertip |
Shank Shape | Round |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Material | Plastic/Rubber |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- PROSKIT Li-Ion Cordless Drill Driver 12V (PT-1206A)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- WERA Screwdriver T15 Round (05028008001)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- WERA General Purpose Torx Screwdriver T7 Round (05118183001)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- WERA Screwdriver 5/32 in Round (5008027001)
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- Wera Screwdrivers