Shop All Screwdrivers
Wera
Screwdriver 1/4 in Round
Mfr # 05031412001
Zoro # G2705211
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4 in
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05031412001
- Zoro # G2705211
- UPC # 4013288114495
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 5 in |
Overall Length | 9 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Needle Scaler Kit, 4,800 bpm, 4.1 lb (125-A)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 7-Piece 6-19 mm (WRB96201)
- WESTWARD Drywall T Square, Alum, 48 In, 1mm Grad. (13P537)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- WERA Insulated Slotted Screwdriver 9/64 in Round (05006110001)
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- WERA Precision Screwdriver #00 Round (05118020001)
- WERA Screwdriver 9/64 in Round (5110002001)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- Wera Screwdrivers and Nutdrivers