Shop All Screwdrivers
This Product is Discontinued
Wera
Screwdriver #1 Round (Discontinued)
Mfr # 05032070002
Zoro # G3554187
This Product is Discontinued
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05032070002
- Zoro # G3554187
- UPC # 4013288114150
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
ESD Safe | No |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Robertson Square Recess |
Nonsparking | No |
Finish | Chrome |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #1, Robertson Square Recess, Overall Length 7 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.