Shop All Screwdrivers
Wera
Screwdriver #1 Round
Mfr # 05009310001
Zoro # G1843177
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #1
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05009310001
- Zoro # G1843177
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
Details
Item | Screwdriver |
Tip Style Group | Pozidriv(R) |
Screwdriver Tip Style | Pozidriv(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Insulated | No |
Shank Shape | Round |
Nonsparking | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Finish | Matte Nickel with Lasertip |
Tip Style | Pozidriv(R) |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
This Wera 05009310001 Screwdriver Pozidriv #1 3 1/8 in Round is the ideal tool for precision jobs. The blade has a matte nickel finish with lasertip, and an ergonomic handle design to prevent it from rolling off surfaces. Featuring a round steel shank and a multicomponent handle, this screwdriver offers stability and comfort when you work. The screwdriver tip is made of pozidriv steel and has a size of #1. It has an overall length of 7 in., while its blade measures 3 1/8 in. in length. The Wera 05009310001 Screwdriver Pozidriv #1 3 1/8 in Round will give you the accuracy needed for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011008)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA Insulated Phillips Screwdriver #1 Round (05022733001)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- WERA Screwdriver #2 Round (05008730001)
- WERA Screwdriver T8 Round (05028003001)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- Wera Screwdrivers and Nutdrivers