Shop All Hex Keys
Wera
SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short
Mfr # 05022713001
Zoro # G2606484
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 3/16 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 5 3/16 in
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 3/16 in |
Handle Length | 5 3/16 in |
Tip Size | 9/64" |
Long Arm Length | 6 1/16 in |
Short Arm Length | 6 1/16 in |
Length Family | Long |
Long-Arm-Length | 6-1/16" |
Handle-Length | 5-3/16" |
Arm-Length | 5-3/16" |
Short-Arm-Length | 6-1/16" |
Description
Hex Key, Tip Size 9/64 in, Long Arm Length 6 1/16 in, Short Arm Length 6 1/16 in, Natural, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- WHEELER-REX Hole Cutter, w/Milwaukee Drill (3092)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (2PK) (48-32-4417)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022714001)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- WERA Long Ballpoint Hex Key, 3mm x 126mm, PK10 (05027104001)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10BE)
- Wera Hex Keys