Shop All Hex Keys
Wera
SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short
Mfr # 05022716001
Zoro # G3004617
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 1/4 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 1 5/16 in
- Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7 1/4 in |
Handle Length | 1 5/16 in |
Tip Size | 1/4" |
Long Arm Length | 8 in |
Short Arm Length | 9 in |
Length Family | Long |
Arm-Length | 7-1/4" |
Short-Arm-Length | 9" |
Long-Arm-Length | 8" |
Handle-Length | 1-5/16" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 8 in, Short Arm Length 9 in, Natural, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- GEARWRENCH 10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set (80578)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- WERA Long Ballpoint Hex Key, 3mm x 126mm, PK10 (05027104001)
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022714001)
- WERA Plain L Key, 3/8 in Tip Size, 8 in Long, 9 in Short (05022638001)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- Wera Wrenches