Shop All Ratcheting Wrench Sets
Wera
Ratcheting Wrench Set, Combination
Mfr # 05073295001
Zoro # G8492276
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Nickel Chrome
- Number of Points 12
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073295001
- Zoro # G8492276
- UPC # 04013288167460
- Country of Origin Czechia
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 7/16 in, 1/2 in, 9/16 in, 3/4 in |
Size | 7/16", 1/2", 9/16", 3/4" |
Length | 165mm, 177mm, 188mm, 246mm |
Head Size | 7/16 in, 1/2 in, 9/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Lengths | 6 in to 9 1/2 in |
Range of Head Sizes | 7/16 in to 3/4 in |
Description
If you need a wrench set that can work on various applications, then the Wera 05073295001 Ratcheting Wrench Set is the perfect choice. It offers four wrenches of different sizes for tackling bolts and nuts of various types. This combination wrench set contains 7/16", 1/2", 9/16" and 3/4" ratcheting combination wrenches. Each wrench has a length of 165mm, 177mm, 188mm and 246mm respectively. They are nickel chrome plated for extra durability. The 12-point reversible ratcheting mechanism allows you to tighten or loosen fasteners quickly with just one turn of the handle. The Wera 05073295001 Ratcheting Wrench Set will help you complete your job with ease and speed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367982)
- TEKTON 1/4 Inch Clutch and Spanner Security Bit Set with Rail, 9-Piece (1/8-1/4 in., #4-#10) (DZZ93002)
- LENOX Lenox 21881ST714040CT Circular Saw Blade, 7-1/4 in Dia, 5/8 in Arbor, 40-Teeth (21881ST714040CT)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- WERA Ratcheting Wrench Set, Combination (05020012001)
- WERA Ratcheting Wrench Set, Combination (05020013001)
- WERA Ratcheting Wrench Set, Combination (05073290001)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- GEARWRENCH 4 Piece Double Box Ratcheting E-Torx® Wrench Set (9224D)
- PERFORMANCE TOOL Combo Wrench 12Pt 8Mm (W310C)
- CRESCENT 10 Piece 3/8" Drive Flare Nut SAE Wrench Set (CCFWS0N)
- Wera Ratcheting Wrench Sets