Shop All Ratcheting Wrench Sets
Wera
Ratcheting Wrench Set, Combination
Mfr # 05073290001
Zoro # G5835462
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Nickel Chrome
- Number of Points 12
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073290001
- Zoro # G5835462
- UPC # 00853585593111
- Country of Origin Czechia
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm, 13mm, 17mm, 19mm |
Wrench Head Sizes | 10 mm, 13 mm, 17 mm, 19 mm |
Length | 159mm, 177mm, 224mm, 246mm |
Range of Lengths | 6 in to 9 1/2 in |
Wrench Length Style | Standard |
Range of Head Sizes | 10 mm to 19 mm |
Head Size | 10 mm, 13 mm, 17 mm, 19 mm |
Description
The Wera 05073290001 Ratcheting Combination Wrench Set is a high-quality wrench set with the durability and precision you need for your job. It comes in a variety of sizes to suit all kinds of applications. This combination wrench set has four pieces, each made from nickel chrome vanadium steel for superior strength and durability. Each ratcheting wrench is fully reversible and features 12 points. The size ranges from 10mm to 19mm, while the length ranges between 159mm and 246mm. If you are looking for a reliable ratcheting combination wrench set that can stand up to heavy use, then look no further than this product by Wera Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-132)
- HOUGEN 2 in. Arbor Extender (10200)
- MILWAUKEE TOOL Milwaukee® Shockwave 1/4 in. Hex Shank to 3/8 in. Socket Adapter (48-32-5031)
- VAUGHAN & BUSHNELL 132 Nail Set (696-0)
- WERA Ratcheting Wrench Set, Combination (05020012001)
- WERA Ratcheting Wrench Set, Combination (05020013001)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-3/4" (KTI-41156)
- GEARWRENCH 11 Piece 3/8" Drive Ratcheting Crowfoot SAE Wrench Set (89118)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- Wera Wrenches