Shop All Ratcheting Wrench Sets
Wera
Ratcheting Wrench Set, Combination
Mfr # 05020012001
Zoro # G8492294
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Nickel Chrome
- Number of Points 12
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05020012001
- Zoro # G8492294
- UPC # 00401328817187
- Country of Origin Czechia
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Length | 144mm, 159mm, 165mm, 177mm, 188mm, 212mm, 235mm, 246mm |
Range of Lengths | 5 5/8 in to 9 1/2 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 5/16 in to 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Nickel Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Pouch, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M3X0.5 (4624-3)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- CTA MANUFACTURING SOCKET 3/8" DR 6 POINT 10MM 120MM LONG (CTA1710)
- PELICAN Orange Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-001-150)
- WERA Ratcheting Wrench Set, Combination (05073290001)
- WERA Ratcheting Wrench Set, Combination (05073295001)
- WERA Ratcheting Wrench Set, Combination (05020013001)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86450)
- PROTO Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set (JSCV-9S-TT)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC94305)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- Wera Ratcheting Wrench Sets