Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 5/8" Head Sz
Mfr # 05020080001
Zoro # G6573207
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Open and Box End
- Finish Nickel Chrome
- Single End/Double End Double End
- Reversing Yes
- Overall Length 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020080001
- Zoro # G6573207
- UPC # 04013288184832
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/8 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
The WERA 05020080001 Ratcheting Wrench is the perfect tool for any job. With its 12-point, it can be used in tight spaces where regular wrenches cannot fit. Featuring a nickel chrome finish, this ratcheting wrench has an alloy steel construction. The open and box end of the wrench are both ratcheting, allowing you to adjust parts without having to reposition the wrench. It has an overall length of 8 3/8 in., with a 5/8" head size and one piece handle type. This WERA 5/8" Ratcheting Wrench is the durable tool that will get your job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56884)
- DEWALT Cordless Circular Saw Kit, 20VDC, Li-Ion (DCS571P1)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- WERA Ratcheting Wrench, Metric, 14mm Head Sz (05020069001)
- WERA Ratcheting Wrench, Metric, 18mm Head Sz (05020073001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- Wera Combination Wrenches