Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 3/8" Head Sz
Mfr # 05020076001
Zoro # G6564658
original price:
$38.89
14% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Wrench Style Locking
- Finish Nickel Chrome
- Overall Length 6 1/4 in
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020076001
- Zoro # G6564658
- UPC # 04013288184795
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 27 mm |
Wrench Length Style | Standard |
Description
This WERA 05020076001 Ratcheting Wrench is the perfect tool for your job. It has a nickel chrome finish and alloy steel construction, making it durable and long-lasting. The ratcheting wrench features an open end that allows you to slide it into position around nuts and bolts. The box end of the wrench provides better leverage around parts. This 12-point combination wrench has an overall length of 6 1/4 in., with a 3/8" head size. Made from alloy steel, this ratcheting wrench is durable and sturdy enough to handle tough jobs. When you want to get your work done quickly, choose the WERA 05020076001 Ratcheting Wrench as your tool of choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (J15048)
- SUPERCUT 67-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (210262)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 6200 lb. (2HUK1)
- VAUGHAN BAR PRY 15"" SUPER (B215)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WERA Ratcheting Wrench, Metric, 14mm Head Sz (05020069001)
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-17MM)
- Wera Wrenches