Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 1/2" Head Sz
Mfr # 05020078001
Zoro # G6525458
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Ratcheting Configuration Open and Box End
- Anti-Slip Design Yes
- Overall Length 6 5/8 in
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020078001
- Zoro # G6525458
- UPC # 04013288184818
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 6 5/8 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
The WERA 05020078001 Ratcheting Wrench is the perfect tool for working with fasteners. The nickel chrome finish and alloy steel construction ensure that it will last through tough jobs. This ratcheting wrench has a 12-point open and box end, which allows you to adjust parts without having to reposition the wrench. With an overall length of 6 5/8 in., this SAE combination wrench offers easy handling and control. The one piece handle is made of alloy steel, giving it strength and durability. If you need a reliable ratcheting wrench for your next project, choose the WERA 05020078001 Combination Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO25)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/8X7/8 DBL ANGL CH AN (MT3718)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- WERA Ratcheting Wrench, Metric, 14mm Head Sz (05020069001)
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- Wera Wrenches