Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 11/16" Head Sz
Mfr # 05020081001
Zoro # G6556562
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Insulated No
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05020081001
- Zoro # G6556562
- UPC # 04013288184849
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/8 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 11/16 in, Overall Length 9 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife, Self-Retracting, 5 7/8 in L, Rounded Steel Safety Blade, General Purpose, Orange (10-189C)
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- PROTO Socket Set Box, Steel, Red, 35 in W x 15-1/4 in D x 5-1/2 in H (J5896R)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- WERA Ratcheting Wrench, Metric, 16mm Head Sz (05020071001)
- WERA Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench (5020099001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WERA Ratcheting Wrench, Metric, 14mm Head Sz (05020069001)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- Wera Combination Wrenches