Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 18mm Head Sz
Mfr # 05020073001
Zoro # G6575191
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Finish Nickel Chrome
- Reversing Yes
- Anti-Slip Design Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05020073001
- Zoro # G6575191
- UPC # 04013288184757
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/8 in |
Head Size | 45/64 in |
Wrench Length Style | Standard |
Description
When you need to apply a lot of torque, this WERA 05020073001 Ratcheting Wrench is the tool for the job. It offers superior durability and strength while its nickel chrome finish makes it corrosion resistant. The combination wrench has an overall length of 9 1/8 in. and a 45/64" head size. Its one piece handle is made of alloy steel and features a 12-point reversible ratcheting open end and box end. This alloy steel wrench has a nickel chrome finish that protects against rust and corrosion, giving it increased durability. With its strong build quality, the WERA 05020073001 Ratcheting Wrench will be your go-to tool for all jobs requiring high torque levels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313510)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- FEIN Cutter Blades Sl Mushroom Pack5 (63903245230)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- WERA Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench (5020099001)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- Wera Combination Wrenches