Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 17mm Head Sz
Mfr # 05020072001
Zoro # G6563711
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020072001
- Zoro # G6563711
- UPC # 04013288184740
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 43/64 in |
Wrench Length Style | Standard |
Description
When you need to work with bolts and nuts, the WERA 05020072001 Ratcheting Wrench is a high-quality tool that will get the job done. Featuring a nickel chrome finish, this alloy steel wrench has an overall length of 8 3/4 in. It has a 12-point spline box end style and 43/64" head size. The one piece handle provides maximum torque and reduces fatigue when working for long periods of time. If you are looking for a durable ratcheting wrench, the WERA 05020072001 is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, No-Lock (6161-31)
- PROTO Ratchet Repair Kit for 1AP25, 1AP26, 3/4Dr (J5649RK)
- BON TOOL Bon 12-535 Fresno Groover Attachment, Bit 3/4" X 3/4" (12-535)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN5C----5S3L-21)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, Metric, 14mm Head Sz (05020069001)
- WERA Ratcheting Wrench, Metric, 13mm Head Sz (05020068001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- Wera Combination Wrenches