Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 16mm Head Sz
Mfr # 05020071001
Zoro # G6573907
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Ratcheting Configuration Open and Box End
- Overall Length 8 3/8 in
- Reversing Yes
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020071001
- Zoro # G6573907
- UPC # 04013288184733
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/8 in |
Head Size | 16 mm |
Wrench Length Style | Standard |
Description
When you are in need of a wrench that can handle the toughest jobs, the WERA 05020071001 Ratcheting Wrench is your go-to tool. The one piece handle makes it easy to use, while its 12-point configuration ensures you get the right fit every time. With an overall length of 8 3/8 in., this ratcheting wrench has a 16mm head size and nickel chrome finish. Its alloy steel construction makes it sturdy and durable. It has a reversible open and box end, which allows for fast adjustments without having to reposition the wrench. For tough jobs where reliability is key, choose the WERA 16mm Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Center Blade 92-21 (92-21)
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1786012)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCRM17T)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- WERA Ratcheting Wrench, Metric, 18mm Head Sz (05020073001)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- PROTO Combination Wrench, SAE, 2-5/8in Size (J1284)
- Wera Wrenches