Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 15mm Head Sz
Mfr # 05020070001
Zoro # G6539071
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Ratcheting Configuration Open and Box End
- Wrench Shape Straight
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05020070001
- Zoro # G6539071
- UPC # 04013288184726
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 19/32 in |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen nuts and bolts, this WERA 05020070001 Ratcheting Wrench is the tool for the job. It features a 12-point head with a 19/32" size. The nickel chrome finish on this ratcheting wrench protects it from corrosion and damage. It has an alloy steel material construction that gives it strength and durability. This 7 3/4 in. long combination wrench is designed to work with both metric and SAE fasteners. A one piece handle makes it easy to use, while its reversing function allows you to move forward or backward without having to reposition the wrench itself. When you need an efficient tool for your next project, choose the WERA 05020070001 Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Step Plate Adapter Set (8074)
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- HHIP BXA 6 Piece Tool Post Set - Wedge Type 251-222 (3900-5120) (3900-5120)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- WERA Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench (5020099001)
- WERA Ratcheting Wrench, Metric, 14mm Head Sz (05020069001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- WERA Ratcheting Wrench, Metric, 8mm Head Sz (05020064001)
- TEKTON 22 mm Combination Wrench (18293)
- Wera Wrenches