Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 12mm Head Sz
Mfr # 05020067001
Zoro # G6553738
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Slip Design Yes
- Overall Length 6 5/8 in
- Reversing Yes
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020067001
- Zoro # G6553738
- UPC # 04013288183927
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 6 5/8 in |
Head Size | 15/32 in |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen nuts and bolts, the WERA 05020067001 Ratcheting Wrench is the tool for the job. The alloy steel construction makes it both durable and long-lasting. The 12mm head size is compatible with most European fasteners. It has a one piece handle that provides more torque than other wrenches. Its nickel chrome finish protects against rust and corrosion, while its alloy steel construction ensures durability. This wrench has an overall length of 6 5/8 in., making it easy to access hard to reach places. If you want a ratcheting wrench that can be used for all your projects, this WERA 12mm Head SZ Ratcheting Wrench is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT HEX BIT 1/4" DR 5MM (TL15605)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- WERA Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench (5020099001)
- WERA Ratcheting Wrench, Metric, 13mm Head Sz (05020068001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- GEARWRENCH 2-1/4" 12 Point Long Pattern Satin Combination Wrench (81827)
- Wera Wrenches