Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 11mm Head Sz
Mfr # 05020066001
Zoro # G6522527
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Reversing Yes
- Single End/Double End Double End
- Ratcheting Configuration Open and Box End
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020066001
- Zoro # G6522527
- UPC # 04013288183910
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- KESON Metric Tape Measure (PGPRO5MV)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WERA Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench (5020099001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- HOLEX Combination wrench- chrome-plated- Width across flats: 15mm (613950 15)
- Wera Combination Wrenches