Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 10mm Head Sz
Mfr # 05020065001
Zoro # G6528687
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Slip Design Yes
- Wrench Product Grouping Wrenches
- Overall Length 6 1/4 in
- Reversing Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020065001
- Zoro # G6528687
- UPC # 04013288183903
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 25/64 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 25/64 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL Tie Plug Punch, Handle 36" L, Taper 7" L (21822)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- WERA Ratcheting Wrench, Metric, 16mm Head Sz (05020071001)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- Wera Wrenches