Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 9/16 in.
Mfr # 05073284001
Zoro # G5581335
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 7 3/8 in
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05073284001
- Zoro # G5581335
- UPC # 00691040538679
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/8 in |
Size | 9/16" |
Head Size | 9/16 in |
Wrench Head Sizes | 9/16 in |
Wrench Length Style | Standard |
Description
The WERA 05073284001 Ratcheting Wrench is the ideal tool for any job that requires precision and accuracy. The combination of open and box end allows you to adjust parts without having to reposition the wrench. The 12-point ratcheting wrench has an overall length of 7 3/8 in. Its head size is 9/16 in., which makes it easy to grip around fasteners. This alloy steel ratcheting wrench comes with a nickel chrome finish, which helps protect against rust and corrosion. With its smooth handling, this one piece handle ratcheting wrench will not let you down when it comes time to tighten or loosen bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- PROTO Combination Wrench, 7mm Sz, 5-5/32" Length (J1207M-T500)
- WESTWARD Putty Knife, Stiff, 3", SS (46A913)
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- WERA VDE Ratchet W Switch Lever and 3/8" Driv (05004966001)
- WERA Ratcheting Wrench, Head Size 11/16 in. (05073286001)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WERA Zyklop Speed Ratchet Set, 1/4" Drive and (05160785001)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- Wera Wrenches