Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 8mm
Mfr # 05073268001
Zoro # G5483161
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 5 5/8 in
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05073268001
- Zoro # G5483161
- UPC # 04013288167309
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 5/8 in |
Size | 8mm |
Wrench Head Sizes | 8mm |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality ratcheting wrench, the WERA 05073268001 Ratcheting Wrench is an excellent choice. With a nickel chrome finish and alloy steel construction, this combination wrench is built to last. The one piece handle provides increased strength and durability. It has a head size of 8 mm and an overall length of 5 5/8 in. The 12 point offset allows you to turn nuts and bolts without having to reposition the wrench. The WERA 05073268001 Ratcheting Combination Wrench is the ideal tool for all your projects around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- MAYHEW Inspection/Retrieval Kit, 2 Pc (17680)
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WERA Ratcheting Wrench, Head Size 7/16 in. (05073282001)
- WERA Ratcheting Wrench, Head Size 1/2 in. (05073283001)
- WERA Ratcheting Wrench, Head Size 5/8 in. (05073285001)
- WERA Zyklop Speed Ratchet Set, 1/4" Drive and (05160785001)
- WERA Speed Ratchet Set, 1/4" Drive, Metric, 2 (05004016001)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- Wera Ratcheting Wrenches