Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 7/16 in.
Mfr # 05073282001
Zoro # G5607463
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073282001
- Zoro # G5607463
- UPC # 00005073282001
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Wrench Head Sizes | 7/16 in |
Size | 7/16" |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #40 (C23394)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SG)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- WERA Ratcheting Wrench, Head Size 13mm (05073273001)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WERA Ratcheting Wrench, Head Size 9/16 in. (05073284001)
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- WERA Speed Ratchet Set w/1/4" Drive In Pou (05051045001)
- WERA Zyklop Speed Ratchet Set, 1/4" Drive and (05160785001)
- GEARWRENCH 7/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86944)
- Wera Ratcheting Wrenches