Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 19mm
Mfr # 05073279001
Zoro # G5593935
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 9 5/8 in
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073279001
- Zoro # G5593935
- UPC # 04013288164391
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 5/8 in |
Wrench Head Sizes | 19mm |
Size | 19mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 19 mm, Overall Length 9 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- MARSHALLTOWN TROWEL FINISH 16X4"" CRV (13819)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- WERA Ratcheting Wrench, Head Size 1/2 in. (05073283001)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WERA Ratcheting Wrench, Head Size 11/16 in. (05073286001)
- WERA Ratcheting Wrench, Head Size 3/4 in. (05073287001)
- WERA Ratcheting Wrench, Head Size 3/8 in. (05073281001)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- Wera Wrenches