Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 13mm
Mfr # 05073273001
Zoro # G5659692
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 6 7/8 in
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073273001
- Zoro # G5659692
- UPC # 04013288164377
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 7/8 in |
Head Size | 13 mm |
Size | 13mm |
Wrench Head Sizes | 13mm |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality ratcheting wrench, the WERA 05073273001 Ratcheting Wrench is an excellent choice. The alloy steel construction makes it durable and long lasting. This ratcheting combination wrench has a nickel chrome finish which protects against rust and corrosion. It has an overall length of 6 7/8 in., offset of 0 degrees, head size of 13 mm, and 12-point wrench style. Its one piece handle type provides comfort and ease when using this tool. With its quality construction, the WERA Ratcheting Combination Wrench will meet all your demands with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-13/16" (16216)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 16 mm L.38 mm (03030016)
- ASTRO PNEUMATIC STRAIGHT 5M PUNCH FLANGE (AST605ST)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- WERA Ratcheting Wrench, Head Size 3/4 in. (05073287001)
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- KEEN Reversible Extra Long Ratcheting Double Box End Flexible Wrench; 8 x 10 mm (KE322085)
- Wera Ratcheting Wrenches & Sets