Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 1/2 in.
Mfr # 05073283001
Zoro # G8492267
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 6 7/8 in
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05073283001
- Zoro # G8492267
- UPC # 00691165156451
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 7/8 in |
Size | 1/2" |
Wrench Head Sizes | 1/2 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
The WERA 05073283001 Ratcheting Wrench is the perfect tool for working with nuts and bolts. It features a 12-point combination wrench that will help you to work faster and more efficiently. With a length of 6 7/8 in., this ratcheting wrench has an offset of 0 degrees. The alloy steel construction ensures durability, while the nickel chrome finish offers corrosion resistance. You can adjust parts without having to reposition the wrench thanks to its open and box end configuration. The WERA Ratcheting Combination Wrench is a versatile tool that will come in handy for all kinds of jobs around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Slug Splitter Punch (745H-3/4)
- WARNER Plastic Spray Shield Holder (10187)
- STARRETT Combination Set (C9-12-4R)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- WERA VDE Ratchet W Switch Lever and 3/8" Driv (05004966001)
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- WERA Speed Ratchet Set, 1/4" Drive, Metric, 2 (05004016001)
- WERA Ratcheting Wrench, Head Size 5/16 in. (05073280001)
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- WERA Ratcheting Wrench, Head Size 9/16 in. (05073284001)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- Wera Ratcheting Wrenches